Point drill bit - hss co5% - tin 90° - normal series
Drilling diameter | 10 mm |
---|---|
Total length | 89 mm |
Length of cut | 25 mm |
Drilling diameter | 10 mm |
---|---|
Total length | 89 mm |
Length of cut | 25 mm |
Body material | hss-co |
Tail | cylindrical |
Tip angle | 90 ° |
Tolerance | h6 |
Tail diameter | 10 mm |
Coating | tin |
Usually arrives within 14 working days