Cylindrical shank drill tip A1174
Drilling diameter | 20 mm |
---|---|
Total length | 131 mm |
Length of cut | 10 mm |
Drilling diameter | 20 mm |
---|---|
Total length | 131 mm |
Length of cut | 10 mm |
Body material | Carbide |
Tail | Cylindrical |
Tip angle | 90 ° |
Usually arrives within 14 working days