CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 8 862535
Spotting drill - hss co5% - tin coated - 120° - standard
See technical informationSee documentsReferences
GISS Cutline:862535
Rubix:862535
EAN:3660338172090


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 8 862535
Pointing drill - HSS Co5% - TIN - 120° - Normal series
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 120 ° |
| Tolerance | h6 |
| Tail diameter | 8 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
- Usually arrives within 14 working days