Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
Material transfer hose Norres
References
norres:
310-0075-0000
rubix:
241A9408
manufacturer :
31000750000-0000000500
ean:
4049645059024
Technical specifications
Inner diameter
75
mm
See all Specifications
Product details
Technical specifications
Product details : "NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
Technical specifications
Attributes
Inner diameter
75
mm
Min. temperature
-20
°C
Max. temperature
70
°C
Outer diameter
83
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.75
excl. VAT
/
Each
£
111.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORRES 350-0250-0000 AIRDUC PUR 250MM FOOD-AS HOSE
NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
NORRES 355-0080-0000 AIRDUC PUR 80MM SUCTION HOSE
000299-180-1000 MASTER-CLIP HT 400 180 MM ID
000299-225-1000 MASTER-CLIP HT 400 225 MM ID
NORRES 391-0203-2005 SIL 391 2 LAYER (8IN) 200-203M 4MTR
NORRES 35500701003 AIRDUC PURE 355 70MM
000299-250-1000 MASTER-CLIP HT 400 250 MM ID X 10 M
NORRES HOSE 355-0110-0000
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
355-0040-1003 AIRDUC PUR355 40MM EC
MERLETT 1.25 OREGAN HOSE 9110100320000
NORRES 351-0150-0000 AIRDUC PUR 351 150-152MM FOOD