Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
Material transfer hose Norres
References
norres:
355-0025-1003
rubix:
211A2513
manufacturer :
35500251003-0000001000
ean:
4049645147745
Technical specifications
Inner diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : "NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
Technical specifications
Attributes
Inner diameter
25
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
2.93
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.41
excl. VAT
/
Each
£
54.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
355-0040-1003 AIRDUC PUR355 40MM EC
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
NORRES METAL HOSE 376 50MM 37600500000
NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
NORRES 35701270000 AIRDUC PUR 357 127MM
NORRES HOSE 355-0110-0000
350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
NORRES PUR-C386-60MM-30M 386-0060-0000
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M