Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES HOSE 355-0110-0000
NORRES HOSE 355-0110-0000
Material transfer hose Norres
References
norres:
355-0110-0000
rubix:
119A8036
manufacturer :
35501100000-0000001500
ean:
4049645169518
Technical specifications
Inner diameter
110
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES HOSE 355-0110-0000
Technical specifications
Attributes
Inner diameter
110
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
1.16
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.46
excl. VAT
/
Each
£
64.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES PROTAPE PVC 371 371-0160-0000
"NORRES 35501000000 AIRDUC PUR 355 4"" 100-102MM"
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
"NORRES AIRDUC PUR 355 6.3"" 160MM AS, PER METRE"
NORRES METAL HOSE 376 50MM 37600500000
000299-120-1000 MASTER-CLIP HT 400 120 MM ID
MERLETT ARMOVIN HNA HOSE 9130400200000
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
NORRES 35100501003 AIRDUC PUR 351 2IN/50-51MM
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES 35701270000 AIRDUC PUR 357 127MM
MERLETT 1.25 OREGAN HOSE 9110100320000
000299-225-1000 MASTER-CLIP HT 400 225 MM ID