Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 391-0203-2005 SIL 391 2 LAYER (8IN) 200-203M 4MTR
NORRES 391-0203-2005 SIL 391 2 LAYER (8IN) 200-203M 4MTR
Material transfer hose Norres
References
norres:
391-0203-2005
rubix:
247A9301
manufacturer :
39102032005-0000000400
ean:
4049645233578
Technical specifications
Inner diameter
203
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 391-0203-2005 SIL 391 2 LAYER (8IN) 200-203M 4MTR
Technical specifications
Attributes
Inner diameter
203
mm
Min. temperature
-70
°C
Max. temperature
260
°C
Outer diameter
209
mm
Max. service pressure
0.7
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
373.58
excl. VAT
/
Each
£
448.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"NORRES AIRDUC PUR 355 6.3"" 160MM AS, PER METRE"
350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH
NORRES HOSE 355-0110-0000
NORRES 350-0250-0000 AIRDUC PUR 250MM FOOD-AS HOSE
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES 351-0325-0000 AIRDUCT PUR 351 FOOD 325MM ID X 5M
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
NORRES 35100301003 AIRDUC PUR351 30MM
NORRES METAL HOSE 376 50MM 37600500000
NORRES 355-0080-0000 AIRDUC PUR 80MM SUCTION HOSE
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
MERLETT 1.25 OREGAN HOSE 9110100320000
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"