Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
MERLETT 1.25 OREGAN HOSE 9110100320000
MERLETT 1.25 OREGAN HOSE 9110100320000
Material transfer hose Merlett
References
merlett:
9110100320000
rubix:
127A2848
Product details
Technical specifications
Product details : MERLETT 1.25 OREGAN HOSE 9110100320000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.24
excl. VAT
/
Each
£
9.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
"NORRES AIRDUC PUR 355 6.3"" 160MM AS, PER METRE"
NORRES 35100301003 AIRDUC PUR351 30MM
NORRES PUR-C386-60MM-30M 386-0060-0000
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
NORRES PROTAPE PVC 371 371-0160-0000
355-0040-1003 AIRDUC PUR355 40MM EC
NORRES HOSE 355-0110-0000
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES 351-0150-0000 AIRDUC PUR 351 150-152MM FOOD
MERLETT ARMOVIN HNA HOSE 9130400200000
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
NORRES 35100501003 AIRDUC PUR 351 2IN/50-51MM