Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
355-0040-1003 AIRDUC PUR355 40MM EC
355-0040-1003 AIRDUC PUR355 40MM EC
Material transfer hose Norres
References
norres:
355-0040-1003
rubix:
268A0095
manufacturer :
35500401003-0000001000
ean:
4049645152992
Technical specifications
Inner diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : 355-0040-1003 AIRDUC PUR355 40MM EC
Technical specifications
Attributes
Inner diameter
40
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
1.88
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.13
excl. VAT
/
Each
£
50.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
000299-120-1000 MASTER-CLIP HT 400 120 MM ID
NORRES 351-0150-0000 AIRDUC PUR 351 150-152MM FOOD
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
NORRES 350-0250-0000 AIRDUC PUR 250MM FOOD-AS HOSE
NORRES 351-0325-0000 AIRDUCT PUR 351 FOOD 325MM ID X 5M
NORRES HOSE 355-0110-0000
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
MERLETT ARMOVIN HNA HOSE 9130400200000
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
AIRDUC 35000650000 FOOD-AS DUCTING
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
NORRES PUR-C386-60MM-30M 386-0060-0000