Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Food -/ Beverage hose
NORRES 35500201001 AIRDUC PUR 355 FOOD 1MTR
NORRES 35500201001 AIRDUC PUR 355 FOOD 1MTR
Food -/ Beverage hose Norres
References
norres:
355-0020-1001
rubix:
218A2242
manufacturer :
35500201001-0000001000
ean:
4049645146076
Technical specifications
Inner diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 35500201001 AIRDUC PUR 355 FOOD 1MTR
Technical specifications
Attributes
Inner diameter
20
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
4.25
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.73
excl. VAT
/
Each
£
21.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 33000800000 PROTAPE PUR 330 80MM FOOD GRADE HOSE 10M
NORRES 38101020000 PVC DUCTING 102MM FOOD 10M
"NORRES 330-0200-0000 PROTAPE PUR 330 8"" / 200-203MM"
NORRES 38100140000 14X20MM BARDUC PVC 381 30M ROLL
NORRES 38100400000 BARDUC PVC 381 40MM FOOD
"38200651014 BARDUC PUR 382 2.5""/63-65MM INOX FOOD-AS"
MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
"NORRES 38100760000 BARDUC PVC 381 3"" FOOD"
MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
"NORRES 355-0180-1001 AIRDUC PUR 355 7""/178-180MM"
NORRES 330-0060-0000 PROTAPE PUR330 60MM FOOD HOSE
"38201001014 BARDUC PUR 382 4""/100-102MM INOX FOOD-AS"
NORRES 335-0155-0000 PROTAPEPUR-C335FOOD-ASFLAT 155M I/D CLEAR 5MTR
"NORRES 35501501001 AIRDUC PUR 355 6""/150-152MM FOOD HOSE"
NORRES 356-0050-1018 50MM BORE SUCTION HOSE