"NORRES 355-0180-1001 AIRDUC PUR 355 7""/178-180MM"
Food -/ Beverage hose Norres
See technical informationReferences
Norres:355-0180-1001
Rubix:256A9473
Manufacturer :355-0180-1001
EAN:4049645176806



Product details : "NORRES 355-0180-1001 AIRDUC PUR 355 7""/178-180MM"
Technical specifications
Attributes
| Max. service pressure | 0.645 bar |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 132.79 excl. VAT
/ Each
£ 159.35 incl. VAT
- Usually arrives within 14 working days
