NORRES 33000800000 PROTAPE PUR 330 80MM FOOD GRADE HOSE 10M


Norres PROTAPE PUR 330 FOOD suction hose blower hose

References
norres:330-0080-0000
rubix:255A7648
manufacturer :33000800000-0000001000
ean:4049645071729
brand logo
brand logo
Technical specifications
Inner diameter80 mm
See all Specifications

Product details : NORRES 33000800000 PROTAPE PUR 330 80MM FOOD GRADE HOSE 10M


Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.

Applications

The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.

Technical specifications


Attributes
Inner diameter80 mm
Min. temperature-40 °C
Max. temperature90 °C
Materialpolyurethane
Max. service pressure0.515 bar
Show UNSPSC/ECL@SS
£ 181.16 excl. VAT
/ Each
£ 217.39 incl. VAT
  • Usually arrives within 14 working days