MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
Suction/pressure hose ARMORVIN HNA
See technical informationReferences
Merlett:913040-60X72
Rubix:208A9672
Manufacturer :9130400600000

Product details : MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
Soft PVC suction/pressure hose with enclosed galvanized steel coil, suitable for liquid food products.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Max. service pressure | 2.5 bar |
| Min. temperature | -5 °C |
| Max. temperature | 65 °C |
| Interior diameter (inch) | 2,3/8 '' |
| Exterior diameter (inch) | 2,13/16 '' |
| Length | 30 m |
| Outer diameter | 72 mm |
| Material thickness | 6 mm |
| Bend radius | 20 mm |
| No-burst pressure | 7.5 bar |
Show UNSPSC/ECL@SS
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
- Usually arrives within 14 working days
