"NORRES 35501501001 AIRDUC PUR 355 6""/150-152MM FOOD HOSE"
Food -/ Beverage hose Norres
See technical informationReferences
Norres:355-0150-1001
Rubix:229A6465
Manufacturer :355-0150-1001
EAN:4049645174000



Product details : "NORRES 35501501001 AIRDUC PUR 355 6""/150-152MM FOOD HOSE"
Technical specifications
Attributes
| Max. service pressure | 0.77 bar |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 114.72 excl. VAT
/ Each
£ 137.66 incl. VAT
- Usually arrives within 14 working days
