References
Norres:381-0076-0000
Rubix:216A7606
Manufacturer :381-0076-0000
EAN:4049645223401



Product details : "NORRES 38100760000 BARDUC PVC 381 3"" FOOD"
Technical specifications
Attributes
| Max. service pressure | 3.6 bar |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Usually arrives within 14 working days
