Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Food -/ Beverage hose
NORRES 38100400000 BARDUC PVC 381 40MM FOOD
NORRES 38100400000 BARDUC PVC 381 40MM FOOD
Food -/ Beverage hose Norres
References
norres:
381-0040-0000
rubix:
216A7806
manufacturer :
38100400000-0000001500
ean:
4049645223173
Technical specifications
Inner diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 38100400000 BARDUC PVC 381 40MM FOOD
Technical specifications
Attributes
Inner diameter
40
mm
Min. temperature
-20
°C
Max. temperature
70
°C
Max. service pressure
4
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.56
excl. VAT
/
Each
£
6.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 35500201001 AIRDUC PUR 355 FOOD 1MTR
NORRES 356-0050-1018 50MM BORE SUCTION HOSE
"38201001014 BARDUC PUR 382 4""/100-102MM INOX FOOD-AS"
NORRES 330-0060-0000 PROTAPE PUR330 60MM FOOD HOSE
MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
MERLETT 913044-50X63,5 CLEAR HELIX HOSE 9130440500000
NORRES 38101020000 PVC DUCTING 102MM FOOD 10M
MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
"NORRES 330-0200-0000 PROTAPE PUR 330 8"" / 200-203MM"
"38200651014 BARDUC PUR 382 2.5""/63-65MM INOX FOOD-AS"
NORRES 33002540000 PROTAPE PUR 330 FOOD GRADE HOSE 254MM 10M
NORRES 33000800000 PROTAPE PUR 330 80MM FOOD GRADE HOSE 10M
NORRES 335-0155-0000 PROTAPEPUR-C335FOOD-ASFLAT 155M I/D CLEAR 5MTR
"NORRES 355-0180-1001 AIRDUC PUR 355 7""/178-180MM"
NORRES 33002500000 PROTAPE PUR 330 250MM