NORRES 330-0060-0000 PROTAPE PUR330 60MM FOOD HOSE
Norres PROTAPE PUR 330 FOOD suction hose blower hose
See technical informationReferences
Norres:330-0060-0000
Rubix:251A5161
Manufacturer :330-0060-0000
EAN:4049645070005

Product details : NORRES 330-0060-0000 PROTAPE PUR330 60MM FOOD HOSE
Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.
Applications
The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Max. service pressure | 0.685 bar |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Metre
£ 15.31 incl. VAT
- Usually arrives within 14 working days
