MegaFlex™ Hose
Inner diameter | 38.1 mm |
---|
Inner diameter | 38.1 mm |
---|---|
Min. temperature | -40 °C |
Max. temperature | 135 °C |
Application | gl couplings |
Length | 30 m |
Outer diameter | 48.3 mm |
Bend radius | 40 mm |
Material | nitrile;chloroprene;high-tensile textile |
No-burst pressure | 41 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days