NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR


Norres AIRDUC PUR 355 AS suction hose conveyor hose

References
norres:355-0075-0000
rubix:271A6497
manufacturer :35500750000-0000001000
ean:4049645163325
brand logo
brand logo
Technical specifications
Inner diameter75 mm
See all Specifications

Product details : NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR


Abrasion-proof and anti-static suction and extraction hose in heavy design with increased pressure and vacuum resistance as well as good oil, petrol and chemical resistance. The Norres AIRDUC PUR 355 AS is also characterized by very good cold flexibility and microbe resistance. The wall is anti-static.

Applications

The flexible hose is used for a high flow of abrasive powder, bulk materials, granules or gases and can be used not only in the plastics industry, agriculture and construction industry, but also in the paper industry or surface processing.

Technical specifications


Attributes
Inner diameter75 mm
Min. temperature-40 °C
Max. temperature90 °C
Max. service pressure1.685 bar
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
  • Usually arrives within 14 working days