"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"


Norres AIRDUC PUR 355 AS suction hose conveyor hose

References
norres:355-0065-0000
rubix:252A8088
manufacturer :35500650000-0000001000
ean:4049645161406
brand logo
brand logo
Technical specifications
Inner diameter65 mm
See all Specifications

Product details : "NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"


Abrasion-proof and anti-static suction and extraction hose in heavy design with increased pressure and vacuum resistance as well as good oil, petrol and chemical resistance. The Norres AIRDUC PUR 355 AS is also characterized by very good cold flexibility and microbe resistance. The wall is anti-static.

Applications

The flexible hose is used for a high flow of abrasive powder, bulk materials, granules or gases and can be used not only in the plastics industry, agriculture and construction industry, but also in the paper industry or surface processing.

Technical specifications


Attributes
Inner diameter65 mm
Min. temperature-40 °C
Max. temperature90 °C
Max. service pressure1.935 bar
Show UNSPSC/ECL@SS
£ 464.41 excl. VAT
/ Each
£ 557.29 incl. VAT
  • Usually arrives within 14 working days