NORRES 33002500000 PROTAPE PUR 330 250MM

Norres PROTAPE PUR 330 FOOD suction hose blower hose

See technical information
References
Norres:330-0250-0000
Rubix:243A0887
Manufacturer :330-0250-0000
EAN:4049645078940
brand logo
Technical specifications
Inner diameter250 mm
Max. service pressure0.165 bar
See all Specifications

Product details : NORRES 33002500000 PROTAPE PUR 330 250MM


Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.

Applications

The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.

Technical specifications


Attributes
Inner diameter250 mm
Max. service pressure0.165 bar
Min. temperature-40 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 493.74 excl. VAT
/ Each
£ 592.49 incl. VAT
  • Usually arrives within 14 working days