Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
301-0250-0000 250MM DUCTING X 10MTR
301-0250-0000 250MM DUCTING X 10MTR
Material transfer hose Norres
References
norres:
301-0250-0000
rubix:
238A6819
manufacturer :
30102500000-0000001000
ean:
4049645054272
Technical specifications
Inner diameter
250
mm
See all Specifications
Product details
Technical specifications
Product details : 301-0250-0000 250MM DUCTING X 10MTR
Technical specifications
Attributes
Inner diameter
250
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
0.1
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.42
excl. VAT
/
Each
£
32.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
MERLETT 1.25 OREGAN HOSE 9110100320000
000299-250-1000 MASTER-CLIP HT 400 250 MM ID X 10 M
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
NORRES 35701270000 AIRDUC PUR 357 127MM
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
NORRES 373-0038-1002 38MM VACUUM CLEANER HOSE PER MTR
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
AIRDUC 35000650000 FOOD-AS DUCTING
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M