References
Mitutoyo:7002-10
Rubix:80990871



Product details : MITUTOYO 7002-10 GAUGE STAND WITH HARDENED STEEL ANVIL
Gauge Stand with Hardened Steel Anvil 58 mm
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Material | hardened steel |
| Maximum measuring height | 95 mm |
| Weight | 4 kg |
| Height | 205 mm |
Show UNSPSC/ECL@SS
£ 488.37 excl. VAT
/ Each
£ 586.04 incl. VAT
- Usually arrives within 14 working days