PREISSER CAST IRON SURFACE PLATE 18 X 12 GRADE 1 4220 001
Grade 1 surface plates
See technical informationReferences
Preisser:4220.001
Rubix:030442
Product details : PREISSER CAST IRON SURFACE PLATE 18 X 12 GRADE 1 4220 001
Produced in the UK from quality grained cast iron and manufactured to BS817(1988). Hand scraped grade 1 plates are suitable for use in laboratory and toolroom situations. Grade 2 have a machine finish and are recommended for use in workshops or preliminary inspections where a lesser degree of accuracy is acceptable. All grades incorporate three support toes for bench mounting. Every plate is issued with a UKAS Calibration certificate traceable to national standards. Prices include carriage.
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 564.63 excl. VAT
/ Each
£ 677.56 incl. VAT
- Usually arrives within 14 working days

