References
Bosch:0601B12100
Rubix:2004021
EAN:3165140526104
Product details : GTA2500W Benchtop Table
Saw Stand GTA 2500 W; Unlimited flexibility – The new mobility concept for benchtop tools; Double the benefit: a means of transport and a work bench in one; Easy to assemble and dismantle with only one lever movement, without having to remove the benchtop tool; Large rubber tyres for convenient transport, even on uneven construction site terrain; Robust steel construction for high level of work safety and long lifetime; Excellent stability on any surface due to height-adjustable feet; Machine holder (2 610 948 622)
Technical specifications
Attributes
| Maximum measuring height | 947 mm |
|---|---|
| Weight | 34.8 kg |
| Height | 947 mm |
Show UNSPSC/ECL@SS
£ 516.83 excl. VAT
/ Each
£ 620.20 incl. VAT
- Usually arrives within 14 working days



