References
Mitutoyo:215-405-10
Rubix:1619768
EAN:4946368629742



Product details : MITUTOYO 215-405-10 GAUGE STAND WITH HARDENED STEEL ANVIL
Gauge Stand with Hardened Steel Anvil, 110 x 110 mm
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Material | hardened steel |
| Maximum measuring height | 235 mm |
| Height | 374 mm |
Show UNSPSC/ECL@SS
£ 670.36 excl. VAT
/ Each
£ 804.43 incl. VAT
- Usually arrives within 14 working days