References
Klingspor:14853
Rubix:417A0954
EAN:4014855013241

Product details : KLINGSPOR 14853 GK555 SPIRABAND HOLDER 75 X 30 8 MM
GK 555 rubber drum, 75 x 30 x 8 mm
Technical specifications
Attributes
| Type | rubber drum |
|---|---|
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 54.67 excl. VAT
/ Each
£ 65.60 incl. VAT
- Delivery usually within ( 5 ) days