ROEBUCK 886491 SPIRABAND HOLDER 45 X 30 MM
Holder for Spiraband
See technical informationSee documentsReferences
Roebuck:886491
Rubix:222A5142
EAN:3660338399121

Documents
Product details : ROEBUCK 886491 SPIRABAND HOLDER 45 X 30 MM
Holder for Spiraband
Strengths
Easy to mount and remove spiraband from serrated rubber holder
Applications
all materials
Technical specifications
Attributes
| Type | chuck spiraband 45 |
|---|---|
| Diameter | 45 mm |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Usually arrives within 14 working days
