PFERD PCT 2140 L/6 42151430 POLICAP HOLDER PCT KEL 21 X 40 X 6 MM


Tool holder PCT 2140 L/6

References
pferd tools:42151430
rubix:228A7860
ean:4007220147313
PFERD POLICAP® abrasive cap holder PCT 2140 L/6
brand logo
Technical specifications
TypeKEL rounded-end conical shape
See all Specifications

Product details : PFERD PCT 2140 L/6 42151430 POLICAP HOLDER PCT KEL 21 X 40 X 6 MM


Matching POLICAP rubber abrasive cone holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
TypeKEL rounded-end conical shape
Rod diameter6 mm
Diameter21 mm
Width40 mm
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
  • Usually arrives within 14 working days