Leather glove TEGERA 19
Size | 8 |
---|---|
Thermal performance level (EN 407) | 41324X |
Main material | Leather |
Logistic Weight | 293,8 g |
---|---|
Size | 8 |
Thermal performance level (EN 407) | 41324X |
Main material | Leather |
Contact heat resistance (EN 407) | 100 °C |
Colour | Yellow |
Secondary colour | Black |
Material | Calfskin leather |
Usually arrives within 14 working days