FLEXOVIT 66252950914 GENERAL PURPOSE CUTTING DISC A30S 115X2.5X22.23MM


Cutting Disc

References
flexovit:66252950914
rubix:388A8865
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness2.5 mm
See all Specifications

Product details : FLEXOVIT 66252950914 GENERAL PURPOSE CUTTING DISC A30S 115X2.5X22.23MM


Cutting discs for cutting steel and stainless steel. The Industrial Line General Purpose is universally applicable, comfortable and has a good service life. The discs are iron, sulphur and chlorine free.

Strengths

•Fast cutting of steel and stainless steel
Good service life
Free of iron, sulphur and chlorine

Applications

Angle Grinder;Cutting

Technical specifications


Attributes
Diameter115 mm
Thickness2.5 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 36.25 excl. VAT
/ Each
£ 43.50 incl. VAT
  • Usually arrives within 14 working days