NORTON 66252918925 G/PURPOSE CUTTING DISC 230X1.9X22,23 C46T PK25
MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE
See technical informationReferences
Norton:66252918925
Rubix:80295986


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | silicon carbide |
Product details : NORTON 66252918925 G/PURPOSE CUTTING DISC 230X1.9X22,23 C46T PK25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 230x1.9x22.23mm
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | multi purpose |
Show UNSPSC/ECL@SS
£ 138.93 excl. VAT
/ Each
£ 166.72 incl. VAT
- Delivery usually within ( 10 ) days