KLINGSPOR 330630 DN600U DIAMOND BLADE 80 X 6 22.23 MM
DN 600 U Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330630
Rubix:416A3460
EAN:4014855252831

Product details : KLINGSPOR 330630 DN600U DIAMOND BLADE 80 X 6 22.23 MM
DN 600 U diamond cutting blade, 80 x 6 x 22.23 mm 6 segments 30 x 6 x 7 mm, standard serration
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | segmented (laser-welded) |
| Max speed | 80 m/s |
| Series | dn 600 u supra |
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
- Usually arrives within 14 working days