Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31134256 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31134256 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 60 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31134256
rubix:
228A8137
ean:
4007220659977
Technical specifications
Diameter
25
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31134256 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31707253 MOUNTED POINT KU 16 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 32105345 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 100 J5V TOUGH
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 31127273 MOUNTED POINT ZY 16 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 31112030 MOUNTED POINT ZY W169 8 X 10 X 3 MM AWCO 46 J5V TOUGH
PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL