References
Knipex:41 24 225
Rubix:388A3428
EAN:4003773023487




Product details : KNIPEX 4124225 GRIP PLIERS 225MM
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x70x18 mm |
|---|---|
| Length | 225 mm |
| Weight | 504 g |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 14 ) days