References
Gedore:230-500
Rubix:121A2731
Manufacturer :8842860
EAN:4010883884280

Product details : GEDORE 230-500BLKSMITHTONGS 230-500
Blacksmith's tongs 500 mm Flat nosed
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Nose shape | flat |
| Length | 500 mm |
| Diameter | 10 mm |
| Weight | 1240 g |
Show UNSPSC/ECL@SS
£ 53.62 excl. VAT
/ Each
£ 64.34 incl. VAT
- Delivery usually within ( 8 ) days
