References
Gedore:8132 AB-200 JC
Rubix:80107405
Manufacturer :6721300
EAN:4010886672136




Technical specifications
| Nose shape | half-round |
|---|---|
| Length of noses | 70.5 mm |
| Length | 200 mm |
Product details : GEDORE L/NOSE PLIER 8132-AB-200JC
Telephone pliers 200 mm 2C-handle Similar to DIN ISO 5745 Long, flat-round jaws, angled gripping surfaces, serrated 45° angled tips make gripping round the corner possible Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 70.5 mm |
| Length | 200 mm |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 30.04 excl. VAT
/ Each
£ 36.05 incl. VAT
- Delivery usually within ( 8 ) days