References
Knipex:30 25 160
Rubix:388A3370
EAN:4003773035060



Product details : KNIPEX 3025160 LONG NOSE PLIERS 160MM
Extremely loadable and abrasion resistant. Different jaws shapes. Chrome-vanadium electric steel forged, hardened in oil.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x54x47 mm |
|---|---|
| Nose shape | long |
| Length of noses | 50 mm |
| Length | 170 mm |
| Weight | 151 g |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 14 ) days