References
Draper:94626
Rubix:382A8880
Manufacturer :94626
EAN:5059482030604
Product details : DRAPER 94626 VDE 160MM L/NOSE PLIERS
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. Internal knurled long nose head for ease of pulling wires and working in confirmed spaces. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 1.6mm.
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- Delivery usually within ( 7 ) days

