Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51220
Thrust ball bearing NSK 51220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 38 mm
Axial grooved ball bearing 512
References
nsk:
51220
rubix:
102A5519
manufacturer :
51220 5
ean:
00029176029202
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51220
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
2300
g
Inner diameter
100
mm
Outer diameter
150
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.26
excl. VAT
/
Each
£
162.31
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing SKF 53216, Inner diameter: 80 mm | Outer diameter: 115 mm | Width: 29.5 mm
Thrust ball bearing FAG 51201, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 11 mm
Thrust ball bearing SKF 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing FAG 53202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 41.3 mm
Thrust ball bearing NSK 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Thrust ball bearing SKF 51228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
Thrust ball bearing SKF 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
Thrust ball bearing NSK 51244M, Inner diameter: 220 mm | Outer diameter: 300 mm | Width: 63 mm
Thrust ball bearing NSK 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Thrust ball bearing SKF 52230 M, Inner diameter: 130 mm | Outer diameter: 215 mm
Thrust ball bearing FAG 53311, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 39.3 mm
Thrust ball bearing SKF 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearing FAG 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust ball bearing FAG 51128, Inner diameter: 140 mm | Outer diameter: 180 mm | Width: 31 mm