Thrust ball bearing NSK 51203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 12 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51203
Rubix:216A9795
Manufacturer :51203 N
EAN:00029176029158

Product details : NSK 51203 ANGULAR CONTACT BEARING
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 12 mm |
| Type of bearing | simple effect |
| Series | 51200 series |
| Material | bearing steel (suj2 / chrome steel, e.g. 52100) |
| Cage | steel |
| Weight | 0.05 kg |
| Thickness | 12 mm |
| Reference speed | 4800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 17300 N |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days
