Thrust Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 38.3 mm |
Logistics dimensions (L x W x H) | 38,3x110x110 mm |
---|---|
Logistic Weight | 1361,8 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 38.3 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 3000 rpm |
Basic static load, axial - C0a | 224000 N |
Basic dynamic load, axial - Ca | 101000 N |
Usually arrives within 14 working days