Thrust ball bearing FAG 53206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 17.8 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53206
Rubix:209A6451
Manufacturer :0167157720000
EAN:4012801162913

Product details : FAG 53206 THRUST BEARING
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,8x52x52 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 17.8 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 0.152 kg |
| Thickness | 17.8 mm |
| Reference speed | 8600 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 23900 N |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Usually arrives within 14 working days
