Thrust ball bearing SNR 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51104
Rubix:181A0875
EAN:3413520102982

Product details : SNR 51104 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | 100cr6 (high carbon chromium bearing steel) |
| Cage | steel |
| Weight | 0.038 kg |
| Thickness | 10 mm |
| Reference speed | 6300 rpm |
| Sealing | open (no seals) |
| Basic dynamic load, axial - Ca | 15000 N |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 3 ) days
