Thrust ball bearing NSK 51315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 44 mm


Grooved ball bearing 513

References
nsk:51315
rubix:102A5509
manufacturer :51315 5
ean:00029176026638
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter135 mm
Width44 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51315


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight2600 g
Inner diameter75 mm
Outer diameter135 mm
Width44 mm
Show UNSPSC/ECL@SS
£ 138.04 excl. VAT
/ Each
£ 165.65 incl. VAT
  • Usually arrives within 14 working days