NTN - Thrust Ball Bearing - 51100
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | 51100 |
Basic static load, axial - C0a | 26600 N |
Basic dynamic load, axial - Ca | 15000 N |
Usually arrives within 14 working days