Thrust ball bearing FAG 54322-MP, Inner diameter: 95 mm | Outer diameter: 190 mm | Width: 156 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54322-MP
Rubix:274A6643
Manufacturer :0190754640000
EAN:4012801323871

Product details : FAG 54322-MP AXIAL DEEP GROOVE BALL BEARING
Axial deep groove ball bearing 543..-MP, double direction, with spherical housing washer, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 13700 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 190 mm |
| Width | 156 mm |
| Type of bearing | double effect |
| Series | 543..-mp |
| Material | steel |
| Cage | brass |
| Weight | 13.7 kg |
| Thickness | 118.4 mm |
| Reference speed | 3300 rpm |
| Sealing | open (separable, no seals) |
| Basic dynamic load, axial - Ca | 280000 N |
Show UNSPSC/ECL@SS
£ 1,265.48 excl. VAT
/ Each
£ 1,518.58 incl. VAT
- Usually arrives within 14 working days
