Thrust ball bearing FAG 53311, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 39.3 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53311
Rubix:229A0069
Manufacturer :0167159260000
EAN:4012801323079

Product details : FAG 53311 THRUST BALL BEARING 167159260000
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x105x105 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 55 mm |
| Outer diameter | 105 mm |
| Width | 39.3 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | steel |
| Cage | steel |
| Weight | 1.41 kg |
| Thickness | 39.3 mm |
| Reference speed | 6000 rpm |
| Sealing | open (no seals) |
| Precision | standard precision |
| Basic dynamic load, axial - Ca | 102000 N |
Show UNSPSC/ECL@SS
£ 101.66 excl. VAT
/ Each
£ 121.99 incl. VAT
- Delivery usually within ( 7 ) days
