Axial deep groove ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 340 mm |
Width | 78 mm |
Logistics dimensions (L x W x H) | 78x340x340 mm |
---|---|
Logistic Weight | 23600 g |
Inner diameter | 240 mm |
Outer diameter | 340 mm |
Width | 78 mm |
Series | 512..-mp |
Material | steel |
Cage | brass |
Reference speed | 1510 rpm |
Limit speed | 1200 rpm |
Basic static load, axial - C0a | 1840000 N |
Basic dynamic load, axial - Ca | 435000 N |
Usually arrives within 14 working days