SPARTEX HEX SKT SET SCR W/FLAT POINT A2 5X14 SW25402625 14
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL5X14EFA2
Rubix:265A4765
Manufacturer :402625 14
EAN:4043377068774


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 5X14 SW25402625 14
Hexagon socket set screws with flat point A2 5X14 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 500 pieces
£ 7.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
14 mm